Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12158-2BZ "Fairfax" Vanity Shelf

Item: K12158-2BZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Overall Width 22-1/2"
Overall Height 3-1/4"
Mounting Width 17-3/4"
Construction Solid Brass
Extension From Wall 6-3/8"
Shelf Type "22"" Tempered Glass Shelf"
Mounting Hardware Included Yes