Kohler K12155-BN "Fairfax" Towel Bar
| Item: | K12155-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $58.99 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Overall Length | 7-5/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 3-3/4" |
| Mounting Hardware Included | Yes |
| Features | • Single Post Towel Arm |
| Product Specifications |
| Parts Breakdown |
| Warranty |


