X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12155-2BZ "Fairfax" Towel Bar

Item: K12155-2BZ
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $85.65

Price: $67.24 (Pricing is for Oil-Rubbed Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Overall Length 7-5/8"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes
Features Single Post Towel Arm