Kohler K12153-CP "Fairfax" Robe Hook
| Item: | K12153-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.78 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 3-3/4" |
| Overall Height | 3" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


