X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K12153-2BZ "Fairfax" Robe Hook

Item: K12153-2BZ
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 3-3/4"
Overall Height 3"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes