X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12152-2BZ "Fairfax" Towel Bar

Item: K12152-2BZ
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $140.35

Price: $110.17 (Pricing is for Oil Rubbed Bronze)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-1/2"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes