X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12151-2BZ "Fairfax" Towel Bar

Item: K12151-2BZ
Finish: Oil-Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $137.50

Price: $107.94 (Pricing is for Oil-Rubbed Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/2"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes