X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K12150-CP "Fairfax" Towel Bar

Item: K12150-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $85.05

Price: $66.76 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/2"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes