X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K12150-2BZ "Fairfax" Towel Bar

Item: K12150-2BZ
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/2"
Construction Solid Brass
Bracket Diameter 2-1/2"
Extension From Wall 4"
Mounting Hardware Included Yes