Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K1190-0
Kohler K1190-0 "Purist" 72" x 48" Soaking Tub
| Item: | K1190-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,465.34 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 46'' x 25-3/16'' |
| Length | 72" |
| Width | 46" |
| Height to Overflow | 21" |
| Maximum Water Capacity (Gallons) | 115 |
| Drain Location | Right |
| Material | Acrylic |
| Height | 25-3/16" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


