Kohler K118-4-BN "Antique" Widespread Bar Faucet
| Item: | K118-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,241.66 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 3-Hole |
| Overall Height | 12-1/2" |
| Construction | Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 3 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 8" |
| Spout Reach | 5" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-3/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


