X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1174-G-0 "Underscore" 72" x 42" Air Tub

Item: K1174-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,166.05

Price: $3,470.32 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 23''
Length 72"
Width 42"
Depth 23"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 139
Number of Jets 122
Control Type Electronic Back-Lit
Number Of Speeds Variable
Weight 110 lbs
Minimum Floor Support 42 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Automatic Purge
BubbleMassage Airjets
Zones Of Control
Includes Slotted Overflow
Bowl Depth 19"
Bowl Length 66"
Bowl Width 36"
Height 23"
Number of Bathers 1
Wattage 300 Watts