X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1169-47 "Memoirs" 66" Soaking Tub

Item: K1169-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 42'' x 22''
Length 66"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 81
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Height 22"