Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1165-0 "Sunward" 72" x 42" Soaking Tub

Item: K1165-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 21''
Length 72"
Width 42"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Drain Location Right
Construction Acrylic
Height 21"