X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1164-H-0 "Sunward" 72" x 42" Whirlpool Bath

Item: K1164-H-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 21''
Length 72"
Width 42"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 75
Number of Jets 6
Number Of Speeds 1
Drain Location Right
Pump Hertz 60
Pump Amps 7.5
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Voltage 120V
ADA Compliant Yes
Height 21"