Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
60" Whirlpool Baths
> Kohler
>
K1162-G-0
Kohler K1162-G-0 "Sunward" 60" Air Tub
| Item: | K1162-G-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,921.81 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60 x 42 x 21 |
| Length | 60" |
| Width | 42" |
| Depth | 21" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 57 |
| Number of Jets | 120 |
| Number Of Speeds | Variable |
| Weight | 110 lbs |
| Minimum Floor Support | 35 lbs |
| Drain Location | Right |
| Pump Hertz | 60 |
| Pump Amps | 5 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 5 |
| Heater Voltage | 120 |
| Material | Acrylic |
| Hard Wire Service Required | Yes |
| Features | • Molded Lumbar Support and Armrests |
| Bowl Depth | 15" |
| Bowl Length | 43" |
| Bowl Width | 21-9/16" |
| Gallon Capacity | 57 |
| Height | 21" |
| Number of Bathers | 1 |
| Wattage | 300 Watts |
| Product Specifications |
| Warranty |


