Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1161-0 "Tercet" 60" Corner Soaking Tub

Item: K1161-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Height 21"