X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1161-F-0 "Tercet" 60" Corner Soaking Tub

Item: K1161-F-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,319.65

Price: $1,082.11 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Drain Location Center
Construction Acrylic
Tile Flange Yes
Height 21"
Optional Skirt/Apron Yes