Kohler K1161-F-96 "Tercet" 60" Corner Soaking Tub
| Item: | K1161-F-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,079.37 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 60'' x 21'' |
| Length | 60" |
| Width | 60" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 96 |
| Drain Location | Center |
| Material | Acrylic |
| Tile Flange | Yes |
| Height | 21" |
| Optional Skirt/Apron | Yes |
| Product Specifications |
| Warranty |


