X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1160-96 "Tercet" 60" Corner Whirlpool Bath

Item: K1160-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Depth 21"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 127 lbs
Minimum Floor Support 39 lbs
Drain Location Center
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features Molded Lumber Support and Armrests
ProFlex Hydro-Massage Jets
Includes Pump With Air Switch And Grounding-Type Plug-In Cord
Bowl Length 61"
Bowl Width 46-1/4"
Number of Bathers 2