Kohler K1160-FH-96 "Tercet" 60" Corner Whirlpool Bath
| Item: | K1160-FH-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,237.77 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 60'' x 21'' |
| Length | 60" |
| Width | 60" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 96 |
| Number of Jets | 6 |
| Adjustable Jets | Yes |
| Number Of Speeds | 1 |
| Weight | 131 lbs |
| Minimum Floor Support | 39 lbs |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 7.5 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 12.5 |
| Heater Voltage | 120 |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Hard Wire Service Required | Yes |
| Voltage | 120V |
| Features | • Molded Lumbar Supports And Armrests • ProFlex Hydro-Massage Jets |
| Includes | Pump With Air Switch And Grounding-Type Plug-In Cord |
| Bowl Length | 61" |
| Bowl Width | 46-1/4" |
| Height | 21" |
| Integral Skirt/Apron | No |
| Number of Bathers | 2 |
| Product Specifications |
| Warranty |


