X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1160-F-96 "Tercet" 60" Corner Whirlpool Bath

Item: K1160-F-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Depth 21"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 127 lbs
Minimum Floor Support 39 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
Features Molded Lumbar Support And Armrestss
ProFlex Hydro-Massage Jets
Includes Pump With Air Switch And Grounding-Type Plug-In Cord
Bowl Length 61"
Bowl Width 46-1/4"