Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Whirlpool Accessories
> Kohler
>
K1159-R-0
Kohler K1159-R-0 "ProFlex" 72" X 36" Soaking Tub
| Item: | K1159-R-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $793.02 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 72'' x 36'' x 20-1/8'' |
| Length | 72" |
| Width | 36" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 72 |
| Weight | 52 lbs |
| Minimum Floor Support | 38 lbs |
| Drain Included | No |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Material | Acrylic |
| Tile Flange | Yes |
| Features | • Molded Lumbar Support and Armrests |
| Bowl Length | 65" |
| Bowl Width | 26" |
| Height | 20-1/8" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Warranty |


