X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1159-0 "ProFlex" 72" X 36" Soaking Tub

Item: K1159-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $928.35

Price: $755.68 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 20-1/8''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Weight 52 lbs
Minimum Floor Support 38 lbs
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Acrylic
Tile Flange Yes
Features Molded Lumbar Support and Armrests
Bowl Length 65"
Bowl Width 26"
Height 20-1/8"
Number of Bathers 1