X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1158-G-0 "Bancroft" 66" Air Tub

Item: K1158-G-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $3,882.15

Price: $3,233.83 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 42 x 22
Length 66"
Width 42"
Depth 22"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 95
Number of Jets 122
Number Of Speeds Variable
Weight 130 lbs
Minimum Floor Support 50 lbs
Drain Location Right
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features Zones of Control Feature
Bowl Depth 16"
Bowl Length 46"
Bowl Width 30"
Height 22"
Number of Bathers 1
Wattage 300 Watts