Kohler K1158-G-96 "Bancroft" 66" Air Tub
| Item: | K1158-G-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $3,022.37 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66 x 42 x 22 |
| Length | 66" |
| Width | 42" |
| Depth | 22" |
| Height to Overflow | 16" |
| Maximum Water Capacity (Gallons) | 95 |
| Number of Jets | 122 |
| Number Of Speeds | Variable |
| Weight | 130 lbs |
| Minimum Floor Support | 50 lbs |
| Drain Location | Right |
| Pump Hertz | 60 |
| Pump Horsepower | 1 HP |
| Pump Amps | 15 |
| Pump Voltage | 240 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 3 |
| Heater Voltage | 240 |
| Material | Acrylic |
| Hard Wire Service Required | Yes |
| Features | • Zones of Control Feature |
| Bowl Depth | 16" |
| Bowl Length | 46" |
| Bowl Width | 30" |
| Gallon Capacity | 95 |
| Height | 22" |
| Number of Bathers | 1 |
| Wattage | 300 Watts |
| Product Specifications |
| Installation Guide |
| Warranty |


