Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Kohler
>
K11587-CP
Kohler K11587-CP "Loure" Towel Ring
| Item: | K11587-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 12" |
| Overall Height | 3-3/4" |
| Construction | Metal |
| Bracket Width | 2-1/2" |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


