Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Kohler
>
K11584-CP
Kohler K11584-CP "Loure" Paper Holder
| Item: | K11584-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 6-1/8" |
| Overall Height | 3-1/8" |
| Construction | Metal |
| Extension From Wall | 4-1/4" |
| Mounting Hardware Included | Yes |
| Features | • Covered Single Post Toilet Tissue Holder |
| Product Specifications |
| Parts Breakdown |
| Warranty |


