Kohler K1158-H2-0 "Bancroft" 66" Whirlpool Bath
| Item: | K1158-H2-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,878.47 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66'' x 42'' x 22'' |
| Length | 66" |
| Width | 42" |
| Height to Overflow | 16" |
| Maximum Water Capacity (Gallons) | 96 |
| Number of Jets | 8 |
| Number Of Speeds | Variable |
| Drain Location | Right |
| Pump Hertz | 50 |
| Pump Amps | 11 |
| Heater Included | Yes |
| Material | Acrylic |
| Voltage | 240V |
| ADA Compliant | Yes |
| Height | 22" |
| Product Specifications |
| Warranty |


