X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1157-L-0 "ProFlex" 72" x 36" Whirlpool Bath

Item: K1157-L-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,986.45

Price: $1,654.71 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 36'' x 20-1/8''
Length 72"
Width 36"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 72
Number of Jets 6
Number Of Speeds 1
Drain Location Left
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 20-1/8"
Integral Skirt/Apron Yes
Number of Bathers 1
Optional Skirt/Apron Yes