Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1156-0 "Bancroft" 66" Soaking Tub

Item: K1156-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 42'' x 22''
Length 66"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 95
Drain Location Right
Construction Acrylic
Tub Construction Acrylics
Height 22"