Kohler K1156-96 "Bancroft" 66" Soaking Tub
| Item: | K1156-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,027.04 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 66'' x 42'' x 22'' |
| Length | 66" |
| Width | 42" |
| Height to Overflow | 16" |
| Maximum Water Capacity (Gallons) | 95 |
| Drain Location | Right |
| Material | Acrylic |
| Height | 22" |
| Product Specifications |
| Warranty |


