X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1155-F-0 "ProFlex" Unique Size Soaking Tub

Item: K1155-F-0
Finish: White
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 54'' x 54'' x 20-1/2''
Length 54"
Width 54"
Construction Acrylic
Tub Construction Acrylics
Additional Information Must Be Purchased in Quantities of Six
Height 20-1/2"