Kohler K1151-RA-0 "Bancroft" 60" Whirlpool Bath
| Item: | K1151-RA-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,470.00 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 20'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 60 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Number Of Speeds | 1 |
| Weight | 135 lbs |
| Minimum Floor Support | 50 lbs |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 7 |
| Pump Voltage | 120 |
| Heater Included | No |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Hard Wire Service Required | Yes |
| ADA Compliant | No |
| Features | • Hyrdomassage Flow |
| Includes | Molded Lumbar Support |
| Bowl Length | 54" |
| Bowl Width | 25" |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


