X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1151-LA-96 "Bancroft" 60'' x 32''

Item: K1151-LA-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,020.25

Price: $1,682.87 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 135 lbs
Minimum Floor Support 50 lbs
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included No
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
ADA Compliant Yes
Features Hyrdomassage Flow
Includes Molded Lumbar Support
Bowl Length 54"
Bowl Width 25"
Height 20"
Integral Skirt/Apron Yes