X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1151-HR-0 "Bancroft" 60'' x 32'' Whirlpool Bath

Item: K1151-HR-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $2,696.05

Price: $2,245.81 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Number Of Speeds 1
Weight 140 lbs
Minimum Floor Support 50 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
ADA Compliant Yes
Features Hyrdomassage Flow
Includes Molded Lumbar Support
Bowl Length 54"
Bowl Width 25"
Height 20"
Integral Skirt/Apron Yes