X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1151-GLA-0 "Bancroft" 60'' x 32'' Air Tub

Item: K1151-GLA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,696.05

Price: $2,245.81 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 60
Number of Jets 120
Adjustable Jets Yes
Control Type Electronic
Number Of Speeds Variable
Weight 100 lbs
Minimum Floor Support 49 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 15
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Access Panel Yes
Construction Acrylic
Tile Flange Yes
Hard Wire Service Required Yes
Features BubbleMassage Airjets
Includes Molded Lumbar Support
Apron Front Thickness 1-1/4"
Bowl Depth 15"
Bowl Length 54"
Bowl Width 25"
Height 20"
Integral Skirt/Apron Yes
Number of Bathers 1
Wattage 300 Watts