Kohler K1151-GLA-96 "Bancroft" 60" Air Tub
| Item: | K1151-GLA-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,096.45 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 20'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 60 |
| Number of Jets | 120 |
| Adjustable Jets | Yes |
| Control Type | Electronic |
| Number Of Speeds | Variable |
| Weight | 100 lbs |
| Minimum Floor Support | 49 lbs |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 15 |
| Pump Voltage | 120 |
| Heater Included | Yes |
| Heater Hertz | 60 |
| Heater Amps | 5 |
| Heater Voltage | 120 |
| Access Panel | Yes |
| Material | Acrylic |
| Tile Flange | Yes |
| Hard Wire Service Required | Yes |
| Features | • BubbleMassage Airjets |
| Includes | Molded Lumbar Support |
| Apron Front Thickness | 1-1/4" |
| Bowl Depth | 15" |
| Bowl Length | 54" |
| Bowl Width | 25" |
| Gallon Capacity | 60 |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Wattage | 300 Watts |
| Product Specifications |
| Warranty |


