Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1150-LA-0 "Bancroft" 60'' x 32'' Soaking Tub

Item: K1150-LA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 20''
Length 60"
Width 32"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 60
Weight 80 lbs
Minimum Floor Support 45 lbs
Drain Included No
Drain Location Left
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Features Molded Lumbar Support
Bowl Length 54"
Bowl Width 25"
Height 20"
Integral Skirt/Apron Yes