X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1146-H-0 "ProFlex" Unique Size Whirlpool Bath

Item: K1146-H-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,573.75

Price: $2,143.93 (Pricing is for White)




Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 40 x 17.63
Length 60"
Width 40"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 54
Number of Jets 6
Number Of Speeds 1
Drain Location Reversible
Pump Amps 7.50
Heater Included Yes
Construction Acrylic
Voltage 120V
ADA Compliant Yes
Height 17-5/8"
Integral Skirt/Apron No
Number of Bathers 1
Optional Skirt/Apron No