X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11422-CP "Bancroft" 2 Bulb Bathroom Light

Item: K11422-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-11/16"
Width 15-3/16"
Extension From Wall 6-3/4"
Number of Bulbs 2
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Voltage 120V
Features Can Be Used as Up-or-Down Light