X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1142-R-0 "ProFlex" 60'' x 36''

Item: K1142-R-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $851.90

Price: $693.45 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 36'' x 18-1/8''
Length 60"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 57
Drain Location Right
Construction Acrylic
Height 18-1/8"
Integral Skirt/Apron Yes
Number of Bathers 1