X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11416-BN "Bancroft" Towel Bar

Item: K11416-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 7"
Overall Length 9-1/4"
Construction Metal
Bracket Diameter 2-1/4"
Extension From Wall 3-5/8"
Mounting Hardware Included Yes
Features Hand Towel Holder