Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11416-CP "Bancroft" Towel Bar

Item: K11416-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $53.10

Price: $44.23 (Pricing is for Polished Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 7"
Overall Length 9-1/4"
Construction Metal
Bracket Diameter 2-1/4"
Extension From Wall 3-5/8"
Mounting Hardware Included Yes
Features Hand Towel Holder