Kohler K11415-BN "Bancroft" Paper Holder
| Item: | K11415-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.14 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 8-1/2" |
| Overall Height | 3-3/4" |
| Construction | Metal |
| Extension From Wall | 3-9/16" |
| Mounting Hardware Included | Yes |
| Features | • Dual Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


