X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11413-BN "Bancroft" Towel Bar

Item: K11413-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $208.15

Price: $173.39 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Construction Metal
Bracket Diameter 2-1/4"
Extension From Wall 4-7/8"
Mounting Hardware Included Yes