X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11410-CP "Bancroft" Towel Bar

Item: K11410-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $73.20

Price: $60.98 (Pricing is for Polished Chrome)




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/4"
Construction Metal
Bracket Diameter 2-1/4"
Extension From Wall 3-9/16"
Mounting Hardware Included Yes