X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1139-H-0 "ProFlex" 60" Whirlpool Bath

Item: K1139-H-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,227.80

Price: $1,855.76 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 18.13
Length 60"
Width 36"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 57
Number of Jets 6
Number Of Speeds 1
Drain Location Reversible
Pump Location Left
Pump Amps 7.50
Heater Included Yes
Material Acrylic
Voltage 120V
ADA Compliant Yes
Height 18-1/8"
Integral Skirt/Apron No