Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K11374-G "Forte Sculpted" Paper Holder

Item: K11374-G
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Width 9-5/8"
Overall Height 2-1/2"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Features Dual Post