X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11372-G "Forte Sculpted" Towel Bar

Item: K11372-G
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-1/2"
Construction Metal
Bracket Diameter 2-1/2"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes